Precision thermometer
Dropping point thermometer, with verification certificate, 0…+110 °C, ±1 °C, 240 mm, Red special liquid, 10 mm
Catalog # AMARM235000-FL/VC
Supplier: Amarell
Jump to:
Product Details & Documents
Dropping point thermometers according to Ubbelohde.
- Richter-top finish
- Colourless, prismatic capillary
- Red or gallium filled
These enclosed milk glass scale thermometers are suitable for government verification or for government calibration.
: Conforms to DIN 12785.
: Available with or without verification certificate.
: Packed in a transparent square plastic case.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:10 mm
- Description:Dropping point thermometer, with verification certificate
- Length:240 mm
- Seq:02
- Accuracy:±1 °C
- Filling:Red special liquid
- Range:0…+110 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Metal case with metal ferrules, DIN 51801, mounted on dropping point thermMetal case with metal ferrules, DIN 51801, mounted on dropping point thermAMARM235030Log in for availability1 * 1 ST - SFr. 63.30
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



