Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Low temperature covers

Low temperature cover, plexiglass, 6 blocks, 318×216×41 mm
Catalog # OHAU30400181
Supplier:   OHAUS
Low temperature covers
Catalog # OHAU30400181
Supplier:  OHAUS
Low temperature covers
Low temperature covers

Low temperature cover, plexiglass, 6 blocks, 318×216×41 mm

Price
127.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Plexiglass cover reduces air flow for additional temperature stability in low temperature applications.

  • Two sides are open 6,4 mm
Specifications
  • Description:
    Low temperature cover, plexiglass
  • Seq:
    03
  • W×D×H:
    318×216×41 mm
  • For:
    6 blocks