Gas purifiers, GateKeeper® GPU 35 4R
Gas purifier, GateKeeper® GPU 35 4R, 35, HX media
Catalog # 568-0918
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime and final purity. Leveraging its expertise in material science, Entegris has developed a new generation of purification products that deliver unsurpassed value and performance.
- Purity control to ppt levels
- Low pressure drop across the purifier
- Regenerable
- Long lifetime
- Use ambient temperature purification – no heat or power required to operate
- Insensitive to orientation (horizontal/vertical)
The model 35 is designed for peak flow rates up to 1 slpm.
Certifications: CE certified to the Pressure Equipment Directive (PED) and manufactured in an ISO® 9001:2000 facility.
Specifications
- Description:Gas purifier, GateKeeper® GPU 35 4R
- Seq:01
- Model:35, HX media
- Inlet/outlet:Male/male
- Outlet purity:<100 ppt in H₂ and N₂
- Nominal flow rate:1,7 slpm
- Outlet particle filtration:0,003 µm
- Media:HX
- Material:Stainless steel, electrolytically polished
- Max. operating pressure:96,5 bar
- Fitting size:1⁄4" gasket seal
- Min. operating pressure:1,01 bar
- Ø×L:38×84 mm
- Weight:0,3 kg
- Gases purified:H₂, N₂, noble gases, H₂/N₂, H₂/noble gases
- Max. operating temperature:65 °C
- Cat. No.:568-0918
- Filter:0,003 µm
- Max. flow rate:1 slpm
- Leak rating:1 × 10-9 atm cc/sec



