Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Gas purifiers, GateKeeper® GPU 35 4R

Gas purifiers, GateKeeper® GPU 35 4R

Gas purifier, GateKeeper® GPU 35 4R, 35, IX media
Catalog # 568-0920
Supplier:   ENTEGRIS
Gas purifiers, GateKeeper® GPU 35 4R
Catalog # 568-0920
Supplier:  ENTEGRIS
Gas purifiers, GateKeeper® GPU 35 4R
Gas purifiers, GateKeeper® GPU 35 4R

Gas purifier, GateKeeper® GPU 35 4R, 35, IX media

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime and final purity. Leveraging its expertise in material science, Entegris has developed a new generation of purification products that deliver unsurpassed value and performance.

  • Purity control to ppt levels
  • Low pressure drop across the purifier
  • Regenerable
  • Long lifetime
  • Use ambient temperature purification – no heat or power required to operate
  • Insensitive to orientation (horizontal/vertical)

The model 35 is designed for peak flow rates up to 1 slpm.

Certifications: CE certified to the Pressure Equipment Directive (PED) and manufactured in an ISO® 9001:2000 facility.

Specifications
  • Description:
    Gas purifier, GateKeeper® GPU 35 4R
  • Seq:
    03
  • Model:
    35, IX media
  • Inlet/outlet:
    Male/male
  • Outlet purity:
    <100 ppt in Ar and N₂
  • Nominal flow rate:
    0,8 slpm
  • Outlet particle filtration:
    0,003 µm
  • Media:
    IX
  • Material:
    Stainless steel, electrolytically polished
  • Max. operating pressure:
    96,5 bar
  • Fitting size:
    1⁄4" gasket seal
  • Min. operating pressure:
    1,01 bar
  • Ø×L:
    38×84 mm
  • Weight:
    0,3 kg
  • Gases purified:
    N₂, noble gases, freon 13, 14, 23, 41, 116, 218
  • Max. operating temperature:
    65 °C
  • Cat. No.:
    568-0920
  • Filter:
    0,003 µm
  • Max. flow rate:
    1 slpm
  • Leak rating:
    1 × 10-9 atm cc/sec
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.