Cooling circulation thermostats, PRO
Product Details & Documents
The PRO cooling circulation thermostats are ideal for external applications where rapid temperature changes are required. Their cooling output of 0,6 to 1,5 kW, combined with a very small filling volume enable these rapid temperature changes.
- Touchscreen can be operated with gloves
- Low filling volume combined with Varioflex pump ensures rapid temperature changes
- Programmer with one program, 20 segments whereas 100 programs, with 50 segments for Command unit
- Enables ramp function for easy computation
- Hybrid cooling for cooling the refrigeration machine with ambient air or additional cooling water
- USB and Ethernet interface equipped as standard
All devices use natural refrigerants and are fitted with a pressure-suction pump. It has detachable control panel for remote control. High contrast OLED display for units with Base control, whereas large 5,7" colour touchscreen (145 mm) with multi touch operation for units with Command Touch, with timer and count down display.
Control unit Base has menu navigation in plain text and operation via push buttons.
Control unit Command Touch has a weekly timer and count down function, ramp function, individual access rights for up to 20 users and data logging, export to a USB stick.
Max. flow rate/max. pressure:
Pump pressure/suction: 0,7/0,4 bar
Pump flow pressure/suction: 22/20 L/min
Delivery information: Supplied with 2 hose olives (13 mm) for pump connection and 2 hose olives (10 mm) with cap nut G3/8 for cooling water connection.
Specifications
- Heating capacity:2,5 kW
- Temperature Range:−50...200 °C
- Capacity:2,4 - 4,4 l
- Seq:008
- W×D×H:300×430×675 mm
- Cooling capacity:1,5 kW
- Temp. stability:±0,05 K
- Type:RP 250 E



