Utility carts
Cleanroom utility cart, 550×550×990 mm, 2
Catalog # PALBUCP-55-2
Supplier: Palbam
Jump to:
Product Details & Documents
These cleanroom carts are designed to withstand heavy loads.
- Up to 60 kg per shelf
- Integral raised ledges prevent parts from rolling off and are easy to wipe down
- Choice of two or three shelves
- Solid or perforated
- White nylon 130 mm (5") cleanroom castors (Two with brakes) supplied with every cart
Stainless steel 304 with electropolished finish. Special non-marking, smooth running.
: Typically available from stock for direct shipment from the supplier. Shipped flat-packed with assembly instructions.
Specifications
- Description:Cleanroom utility cart
- Seq:06
- W×D×H:550×550×990 mm
- Shelves:2
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



