Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product) | Avantor

Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)

100 µl, ±0,6 %, ±0,2 %, Yellow, epT.I.P.S.® 200 µl
Katalognr. EPPE4925000.103
   Low Manufacturing Impact
Anbieter:   EPPENDORF
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)
Katalognr. EPPE4925000.103
Anbieter:  EPPENDORF
   Low Manufacturing Impact
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)
Single channel pipettes, mechanical, variable / fixed volume, Reference® 2 (General Lab Product)

100 µl, ±0,6 %, ±0,2 %, Yellow, epT.I.P.S.® 200 µl

Preis
SFr. 235.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

The robust Reference® 2 is the successor to the Reference® pipette and features a new design, reduced weight and unique one-button operation.

  • Single button operation and spring loaded tip cone for fast and ergonomic handling with reduced operating effort
  • Quick tip ejection with active aerosol reduction; haptic feedback prevents accidential tip ejection
  • Serial number is printed on multiple components of the pipette for heightened traceability
  • Embedded RFID chip containing all relevant data ensures complete traceability
  • Optional TrackIT software allows simple identification and documentation and provides ability to add own data (e.g. calibration time and results, location)
  • Autoclavable

Due to its reliable and accurate operation, the pipette is ideal for use with precious liquids or in any application requiring extremely high levels of accuracy.

Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food and beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.

Works with windows 7/8/vista.

Zertifizierung: Without CE marking.

Bestellinformationen: All adjustable volume pipettes come with an epT.I.P.S.® box (except the 2,5 ml, 5 ml and 10 ml versions).
Each 3-pack contains three pipettes, one set of matching eppendorf tips and one ballpoint pen.

Dokumente

Technische Daten
  • Colour code:
    Yellow
  • Volume:
    100 µl
  • Seq:
    22
  • Accuracy:
    ±0,6 %
  • Imprecision:
    ±0,2 %
  • Recommended tips:
    epT.I.P.S.® 200 µl
  • Cat. No.:
    EPPE4925000.103
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • EPPE4920622.009
    Protection filter for 0,25 - 2,5 ml variable / 2 ml fixed volume / 2,5 ml fixed volume, colour code red, 1 set = 10 filters, 1 sleeve
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 18.70

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • EPPE4920611.007
    Lower part, 1 - 10 ml variable, turquoise
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 68.50

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • EPPE4920623.005
    Protection filter for 0,5 - 5 ml variable, colour code purple, 1 set = 10 filters, 1 sleeve
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 18.70

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 613-2925
    Pipette holder for pipette carousel
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 21.30

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • EPPE4920624.001
    Protection filter for 1 - 10 ml variable, colour code turquoise, 1 set = 10 filters, 1 sleeve
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 18.70

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..