Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

VWR® Cell Chambers

5 levels, 650 - 1000 ml, 3216 cm²
  734-2982
   Low Manufacturing Impact
VWR® Cell Chambers
  734-2982
   Low Manufacturing Impact
VWR® Cell Chambers
VWR® Cell Chambers

5 levels, 650 - 1000 ml, 3216 cm²

 
SFr. 420.00
   
1 * 4 ST
 

VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.

  • Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
  • Surface treated for optimal cell attachment and growth
  • Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
  • Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
  • Sterilised by irradiation
  • Free from DNase and RNase, non pyrogenic
 
  • Recommended working volume:
    650 - 1000 ml
  • Seq:
    05
  • Growth area:
    3216 cm²
  • Type:
    5 levels
  • Cat. No.:
    734-2982
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.