Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VWR® Cell Chambers

VWR® Cell Chambers

260 - 400 ml, 1296 cm²
Catalog # 734-2981
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR® Cell Chambers
Catalog # 734-2981
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR® Cell Chambers
VWR® Cell Chambers

260 - 400 ml, 1296 cm²

Price
SFr. 353.00
Log in for availability
1 * 6 ST
Product Details & Documents

VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.

  • Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
  • Surface treated for optimal cell attachment and growth
  • Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
  • Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
  • Sterilised by irradiation
  • Free from DNase and RNase, non pyrogenic
Specifications
  • Recommended working volume:
    260 - 400 ml
  • Seq:
    03
  • Growth area:
    1296 cm²
  • Cat. No.:
    734-2981
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact