VWR® Cell Chambers
1 level, 130 - 200 ml, 656 cm²
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.
- Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
- Surface treated for optimal cell attachment and growth
- Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
- Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
- Sterilised by irradiation
- Free from DNase and RNase, non pyrogenic
Documents
Avantor Cell Culture Solutions.pdf VWR for Cell Culture
Product Literature
CoC VWR Cell Chamber Tissue Culture Treated Vent Cap Sterile CoC_VWRI734-2980_210325530 CoC_VWRI734-2980_220514530A COC_VWRI734-2980_221009530F COC_VWRI734-2980_221109530F
More
CoC VWR Cell Chambers.pdf
Conformity declaration
TDS VWR® Cell Chamber.pdf
Datasheet
Specifications
- Recommended working volume:130 - 200 ml
- Seq:01
- Growth area:656 cm²
- Type:1 level
- Cat. No.:734-2980
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



