Containment berms, QuickBerm® Plus
Product Details & Documents
The QuickBerm Plus® offers superior protection and chemical resistance against the harshest of liquids, including petroleum, oils, greases, and most acids.
- Single-piece construction - patented Rigid-Lock wall-support system integral to berm provides unobstructed work space
- Quick and easy setup, no assembly required
- Withstands long-term UV exposure and extreme temperatures
- Finished hem edge on top of sidewall prevents fraying and adds strength
A simple push on the walls unlocks the support and lays the wall down for drive-through capability from any angle. Reinforced CriticalCorner™ design with wraparound diagonal radio frequency (RF) welds offer exceptionally strong structural integrity to prevent seam leaks, provide fluid-tight reliability, and extend berm life expectancy.
For added resistance against rocky surfaces or heavy in-out traffic use tarps, ground mats, track mats, or track runners. Excellent for heavy vehicle traffic
Zertifizierung: Helps to comply with EPA for containment and spill prevention (SPCC)
Bestellinformationen: Anchors not included.
Technische Daten
- Capacity:4240 l
- Description:Rigid-lock QuickBerm® plus, folded dimensions (610×610×305 mm), 37,6 kg
- Seq:02
- W×D×H:4600×3000×305 mm



