Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dissolved oxygen meter, handheld, Eutech DO 450

Dissolved oxygen meter, handheld, Eutech DO 450

DO meter, portable, DO 450
Catalog # 665-0482
Supplier:   EUTECH
Dissolved oxygen meter, handheld, Eutech DO 450
Catalog # 665-0482
Supplier:  EUTECH
Dissolved oxygen meter, handheld, Eutech DO 450
Dissolved oxygen meter, handheld, Eutech DO 450

DO meter, portable, DO 450

Price
SFr. 1’420.00
Log in for availability
1 * 1 ST
Product Details & Documents

This portable oxygen meter with optical probe measures dissolved oxygen and temperaure and is ideal for use in any environment. It features a durable waterproof and dustproof design with IP67 rating.

  • Large, backlit display with intuitive user-friendly icons
  • Grip-Clip™: Quickly and easily secures the electrode to a beaker or container
  • Calibration due alarm; manual barometric pressure and salinity correction
  • Stores up to 500 data sets; easy USB or RS232 output with data cables (cables not always included)
  • Meets GLP standards: Built-in real-time clock stamps stored data and calibration data with time and date
  • Can be used with two AA batteries or with optional universal power adapter (not included)
  • Built-in stand with wall-mount option allows for easy bench top measurement or storage

The maintenance free optical probe with no electrolyte eliminates hassle of replacing delicate membranes and salt build up from refilling solutions.

Delivery information: The meter is supplied with RDO electrode with sensor cap and two AA batteries.
The kit additionally includes: Hard carry case, USB cable, RDO stainless steel weight/guard, and RDO calibration chamber.

Documents

Specifications
  • Description:
    DO meter, portable, DO 450
  • DO concentration resolution:
    0,1 mg/L
  • DO accuracy:
    ±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
  • Data logging capacity:
    Up to 500 data sets
  • Power supply:
    Two AA batteries (included), AC adapter (optional)
  • Temperature compensation:
    Yes
  • Temperature resolution:
    0,1 °C
  • DO concentration:
    0 - 20 mg/L
  • Temperature accuracy:
    ±0,5 °C
  • Cat. No.:
    665-0482
  • DO calibration:
    Zero and saturation
  • Model:
    DO 450
  • Outputs:
    USB, RS232
  • Temperature range:
    0,0...+50,0 °C
  • DO saturation:
    0 - 200 %
  • Display:
    Custom LCD with backlight
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Zero oxygen solution, 0 % DO, 480 ml
    Zero oxygen solution, 0 % DO, 480 ml
    EUTEECDOZEROSOLN
    Log in for availability
    1 * 1 ST - SFr. 31.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.