Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

VWR® Traceable® excursion trac, Liquid Nitrogen USB Data Logging Thermometers

USB data logging liquid nitrogen Traceable® excursion trac thermometer, with 2 probes, −200...105 °C, ±0,25 °C, 0,01 °C, 2 stainless steel, 141,74 g
Catalog # 620-2634
Supplier:   VWR Collection
VWR® Traceable® excursion trac, Liquid Nitrogen USB Data Logging Thermometers
Catalog # 620-2634
Supplier:  VWR Collection
VWR® Traceable® excursion trac, Liquid Nitrogen USB Data Logging Thermometers
VWR® Traceable® excursion trac, Liquid Nitrogen USB Data Logging Thermometers

USB data logging liquid nitrogen Traceable® excursion trac thermometer, with 2 probes, −200...105 °C, ±0,25 °C, 0,01 °C, 2 stainless steel, 141,74 g

Price
699.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These USB Traceable® excursion trac LN₂ data logging thermometers monitor the temperature in liquid nitrogen Dewars, covering cryogenic needs for sensitive, irreplaceable biological samples.

  • Memory capacity of 525 500 temperature observations
  • Four calibration points: −196; −80, 0 and 100 °C
  • Monitor readings overnight, at the weekend, or for any time period with rolling data log
  • User-defined data logging interval of 1 observation/minute to 1 observation/24 hours
  • Memory capacity maintains a year of recorded data when using 1 minute intervals and longer when using larger intervals
  • Status indicators: Low battery, memory full, USB data transfer and active alarm state

Hi/Lo alarms and time/date stamps: Alarm-tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm-state indicators include visual LEDs, audio alerts and flashing LCD segments. Data for up to 10 different alarm events can be retrieved with the most current event viewable on the display.

Smart alarm signals 'out of range' conditions: When an 'out of range' condition is sensed, the smart alarm triggers. Smart alarm features visual and audible indicators which continuously signals until acknowledged, even if the parameter returns to the non alarm range.

USB data transfer: The liquid nitrogen temperature monitor allows recorded data, in a CSV format, to be transferred from the thermometer to PC/Mac with a USB flash drive (not included). Specific software is not needed for this thermometer. Each device has a unique ID that allows multiple units to be used in the same location.

 : Multi-point calibration on individually numbered Traceable® certificate which ensures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognised national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

 : Supplied with stainless steel probe(s), stand, VELCRO®, magnetic strips, wall mount, Traceable® certificate and batteries.

Specifications
  • Range:
    −200...105 °C
  • Resolution:
    0,01 °C
  • Weight:
    141,74 g
  • Description:
    USB data logging liquid nitrogen Traceable® excursion trac thermometer, with 2 probes
  • Seq:
    02
  • Accuracy:
    ±0,25 °C
  • Probe:
    2 stainless steel