SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
alexa fluor® 647 affinipure f(ab)? fragment goat anti-mouse igg, fc? fragment specific 1 * 0,75 mg
JACK115-606-071
:
Jackson Immuno Research
alexa fluor® 647 affinipure f(ab)? fragment goat anti-mouse igg, fc? fragment specific 1 * 0,75 mg
JACK115-606-071
:
Jackson Immuno Research
Frequently Bought Together
Toluene, EMPLURA®, extra pure, Supelco®
: Merck
n-Hexane ≥95%, TECHNICAL
: VWR Chemicals
Pyridine 99+%, extra pure for non-aqueous titration
: Thermo Fisher Scientific
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
: Thermo Fisher Scientific
Cyclohexane 99+% for spectroscopy
: Thermo Fisher Scientific
Petroleum spirit, 40…60 °C, CHROMASOLV™ for pesticide residue analysis, low boiling point hydrogen treated naphtha, Riedel-de Haën™
: Honeywell Chemicals
Cyclohexane ≥99%
: Thermo Fisher Scientific
Nitromethane 96% for spectroscopy
: Thermo Fisher Scientific
Acetonitrile ≥99.8% for LC-MS
: Thermo Fisher Scientific
Acetone 99.6% ACS
: Thermo Fisher Scientific