Bottles, square
500 ml, Bottles, square, RD 65, Clear, 80×80×108 mm
Catalog # RIXI9-2250-0500-65
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Square bottles with clear-sighted thread.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Thread:RD 65
- Capacity:500 ml
- Colour:Clear
- Description:Bottles, square
- Seq:02
- W×D×H:80×80×108 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



