Sample vials
15,00 ml, Cored bottom, 29×42 mm, No
Codice catalogo VITL104097
Nome del fornitore: VITLAB
Vai a
Product Details & Documents
These sample vials are made of PFA and have a conical interior and raised graduation (5 ml subdivisions).
- Easy to clean
- Inertness against most chemicals
- Available with flat or cored outside bottom
- High thermal stability from –200 to +260 °C
PFA is especially suitable for use in trace analysis and has practically no carryover due to the hydrophobic, anti-adhesive, and smooth surfaces. The flat-bottom vials improve heat transfer and are recommended for hot plate use.
Informazioni per l'ordine: Screw caps must be ordered separately.
Specifiche
- Cap included:No
- Ø×H:29×42 mm
- Capacity:15,00 ml
- Seq:01
- Base:Cored bottom



