Multi-channel adjustable tip spacing equalizer pipettes, electronic, with bluetooth, E1-ClipTip™
2 - 125 µl, 0,1 µl, ±8,00 - ±2,00 %, 4,00 - 0,60 %, Yellow, ClipTip™ 384 125 µl, 4,5 - 14,2 mm adjustable tip spacing
Catalog # 613-5769
Supplier: Thermo Fisher Scientific
Multi-channel adjustable tip spacing equalizer pipettes, electronic, with bluetooth, E1-ClipTip™
Catalog # 613-5769
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These pipettes are ideal for quickly and efficiently performing sample transfers between virtually any tube, rack, microplate or horizontal gel box. Adjustable tip spacing allows the user to set the distance between tips by simply sliding the scale to expand or contract to the desired labware format. Electronic tip ejection and index finger pipetting action allow the thumb to relax during pipetting.
- ClipTip Interlocking Technology: Tip is locked and sealed in place until ejected − no dropped tips that waste valuable samples
- Two operating options for every application: Step based Matrix or Presets with settings for most common applications
- Five user profiles, personalised user interface and password protection offer unified operation for multiple users and environments
- Ability to store up to 30 common protocols with a specific name and calibration in the Programs function
- Service and calibration trackers remind users when the pipettor requires service or repair
- Lithium-ion battery ensures long-lasting performance; unit may be recharged by a charging stand or a plug
- Pipettes can be programmed via PC by connecting to the new My Pipette™ Creator app via Bluetooth* or USB connection
Ordering information: Supplied with universal power supply. Two-year extended warranty only available via web registration.
Caution: Please note: ClipTip™ 384 and ClipTip™ 12,5 µl tips and compatible E1-ClipTip™ models do not have interlocking technology.
* Bluetooth models are not available in all countries.
Specifications
- Colour code:Yellow
- Volume:2 - 125 µl
- With:4,5 - 14,2 mm adjustable tip spacing
- Seq:07
- Increment:0,1 µl
- Accuracy:±8,00 - ±2,00 %
- Imprecision:4,00 - 0,60 %
- Recommended tips:ClipTip™ 384 125 µl
- Cat. No.:613-5769
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- E1-Cliptip charging stand, for 3 pipettes, greyE1-Cliptip charging stand, for 3 pipettes, grey613-3883E1-Clip tip electronic single and multichannel pipetteLog in for availability1 * 1 ST - 764.00 SFr.
Product Information
- Catalog #ForAvailabilityPrice
- E1-Cliptip charging stand, for 1 pipette, greyE1-Cliptip charging stand, for 1 pipette, grey613-2962E1-Clip tip electronic single and multichannel pipetteLog in for availability1 * 1 ST - 380.00 SFr.



