Funnel with short stem
80 mm, 9 mm, 80 mm
Catalog # KAVAN632421001081
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
Certifications: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:80 mm
- Seq:10
- Stem O-Ø:9 mm
- Stem length:80 mm



