Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Funnel with short stem

60 mm, 8 mm, 60 mm
Catalog # KAVAN632421001060
Supplier:   Kavalier
Funnel with short stem
Catalog # KAVAN632421001060
Supplier:  Kavalier
Funnel with short stem
Funnel with short stem

60 mm, 8 mm, 60 mm

Price
SFr. 160.00
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass, grade 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    60 mm
  • Seq:
    07
  • Stem O-Ø:
    8 mm
  • Stem length:
    60 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.