Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Funnel with short stem

Funnel with short stem

50 mm, 7 mm, 50 mm
Catalog # KAVAN632421001050
Supplier:   Kavalier
Funnel with short stem
Catalog # KAVAN632421001050
Supplier:  Kavalier
Funnel with short stem
Funnel with short stem

50 mm, 7 mm, 50 mm

Price
145.00 SFr.
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass, grade 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    50 mm
  • Seq:
    05
  • Stem O-Ø:
    7 mm
  • Stem length:
    50 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.