Ultimate security padlocks
50 mm shackle height, Black, 63×31×109 mm
BRDY805838
: Brady
The 7 pin disk cylinder in these padlocks gives ultimate prection against manupulation and key interchanges. The shackle and body are made of highest standard hardened alloy steel.
Shackle clearance: 27,5 mm
Shackle diameter: 11,0 mm
Shackle width: 49,5 mm
: Supplied with two keys.
- Type:50 mm shackle height
- Colour:Black
- Seq:02
- W×D×H:63×31×109 mm



