Padlocks, brass
Black, 43×17×60 mm
Catalog # 118-0517
Supplier: Brady
Jump to:
Product Details & Documents
These durable padlocks feature solid brass bodies and shackles that resist corrosion and sparks.
- 6-pin cylinder offers more unique key cuts for better tamper resistance
- Locks are protected by coloured vinyl sheaths making it easy to colour-code lockout procedures
- Engraving on bottom and key
- Padlocks which are keyed differently are available
Shackle clearance: 20,5 mm
Shackle diameter: 6,5 mm
Shackle height: 21,00 mm
Shackle width: 33,5 mm
Ordering information: Lock labels sold separately. Two keys are supplied with each padlock.
Documents
Specifications
- Colour:Black
- W×D×H:43×17×60 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



