Buckets, Round, PP
Bucket with carrying handle and handle roller, not UN-approved, White, 18,0 L, 298 mm, 298 mm
Catalog # RIXI7-2001-180
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Buckets made of PP, white.
- With or without UN approval
- Very good chemical resistance
- Very good temperature resistance
Universal multipurpose buckets with handle.
Documents
Specifications
- Capacity:18,0 L
- Colour:White
- Description:Bucket with carrying handle and handle roller, not UN-approved
- Height:298 mm
- Seq:17
- Ø:298 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2,5 L bucket, PP, water proofLever lid for 2,5 L bucket, PP, water proofRIXI8-7100-025Log in for availability1 * 1 ST - SFr. 1.70
Product Information
- Catalog #AvailabilityPrice
- Lever lid, for 5 L bucket, PP, water proofLever lid, for 5 L bucket, PP, water proofRIXI8-7100-050Log in for availability1 * 1 ST - SFr. 2.10
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 10 L bucket, PP, water proofLever lid for 10 L bucket, PP, water proofRIXI8-7100-100Log in for availability1 * 48 ST - SFr. 103.00
Product Information
- Catalog #AvailabilityPrice
- Lid for 15 l bucket, oval, PP
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2 l bucket, PP, water proofLever lid for 2 l bucket, PP, water proofRIXI8-7100-018Log in for availability1 * 180 ST - SFr. 261.00
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 1 l bucket, PP, water proofLever lid for 1 l bucket, PP, water proofRIXI8-7100-010Log in for availability1 * 25 ST - SFr. 16.10
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 0,6 l bucket, PP, water proofLever lid for 0,6 l bucket, PP, water proofRIXI8-7100-006Log in for availability1 * 435 ST - SFr. 263.00
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 20 l bucket, PP, water proofLever lid for 20 l bucket, PP, water proofRIXI8-7100-210Log in for availability1 * 15 ST - SFr. 63.00
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 30 l bucket, PP, water proofLever lid for 30 l bucket, PP, water proofRIXI8-7100-300Log in for availability1 * 10 ST - SFr. 64.20



