Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sump Pallets

Sump Pallets

Sump pallet, PE, 60 l with PE grating, load capacity 250 kg, weight 6,8 kg, 800×600×180 mm
Catalog # CEMG10709
Supplier:   CEMO
Sump Pallets
Catalog # CEMG10709
Supplier:  CEMO
Sump Pallets
Sump Pallets

Sump pallet, PE, 60 l with PE grating, load capacity 250 kg, weight 6,8 kg, 800×600×180 mm

Price
SFr. 292.00
Log in for availability
1 * 1 ST
Product Details & Documents

These small container/laboratory trays can be combined to cover a complete storage area and also can be used as storage/filling station. Trays can be used with or without perforated plate.

  • Made of polyethylene
  • With general construction inspection approval (application for admission)
  • Stackable and provides space-saving storage/transport
  • Fully recyclable and maintenance friendly
  • Rugged, removable PE grating
  • Can be connected to form a surface protection system

Stable PE access ramp with an integrated fixing bolt for connection to the PE grating, slight inclination for easy loading of the floor elements.

Specifications
  • Description:
    Sump pallet, PE, 60 l with PE grating, load capacity 250 kg, weight 6,8 kg
  • Seq:
    06
  • W×D×H:
    800×600×180 mm
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Cross connector, short, for ground protection system
    Cross connector, short, for ground protection system
    CEMG10723
    115×115×35 mm
    Log in for availability
    1 * 1 ST - SFr. 21.80

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Connecting rail, short, for ground protection system
    Connecting rail, short, for ground protection system
    CEMG10722
    1540×15×15 mm
    Log in for availability
    1 * 1 ST - SFr. 35.80

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Access ramp, for ground protection system, load capacity 300 kg, weight 13 kg
    Access ramp, for ground protection system, load capacity 300 kg, weight 13 kg
    CEMG10714
    1260×800×200 mm
    Log in for availability
    1 * 1 ST - SFr. 370.00

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Connecting rail, long, for ground protection system
    Connecting rail, long, for ground protection system
    CEMG10721
    1140×15×15 mm
    Log in for availability
    1 * 1 ST - SFr. 28.60

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.