IBC bunds, GRP
IBC bunds, GRP, with galvanised steel support frame, for 1×1000 l container, weight 55 kg, 1000 l, 1620×1190×830 mm
Catalog # CEMG10398
Supplier: CEMO
Jump to:
Product Details & Documents
Practical storage and filling stations for water-polluting and flammable liquids. The IBC bunds are made from glass fibre reinforced plastic, GRP for intermediate bulk containers.
- Flash point about 55 °C
- Corrosion resistant
- With general construction inspection approval
- Capacity approx. 1000 L
These bunds are universally applicable for oil, lyes and acids.
Specifications
- Capacity:1000 l
- Description:IBC bunds, GRP, with galvanised steel support frame, for 1×1000 l container, weight 55 kg
- Seq:01
- W×D×H:1620×1190×830 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Collision protection for GRP IBC bunds, 6 kgCollision protection for GRP IBC bunds, 6 kgCEMG7589Log in for availability1 * 1 ST - SFr. 155.00
Product Information
- Catalog #AvailabilityPrice
- Base pallet for GRP IBC bunds, with ground clearance 90 mm, 25 kgBase pallet for GRP IBC bunds, with ground clearance 90 mm, 25 kgCEMG7591Log in for availability1 * 1 ST - SFr. 379.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



