Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Alcohol meter

Alcohol meter

40 - 47 %, 0,1 %, 10…25 °C, 260 mm
Catalog # GERI0839SWG
Supplier:   GERING
Alcohol meter
Catalog # GERI0839SWG
Supplier:  GERING
Alcohol meter
Alcohol meter

40 - 47 %, 0,1 %, 10…25 °C, 260 mm

Price
SFr. 241.00
Log in for availability
1 * 1 ST
Product Details & Documents

This alcohol meter is specially suitable for use in breweries.

  • Range displayed as Ethanol % volume
  • Calibration temperature at 20 °C
  • For 100 ml of liquid
Specifications
  • Temperature Range:
    10…25 °C
  • Length:
    260 mm
  • Seq:
    05
  • Division:
    0,1 %
  • Range:
    40 - 47 %
  • Cat. No.:
    GERI0839SWG
  • Reference temperature:
    20 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.