Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Bottles, narrow or wide neck, square or rectangular, with thread

Bottles, narrow or wide neck, square or rectangular, with thread

500 ml, 25 mm, 54,5×73,0×171,3 mm
Catalog # RIXI2-H0-0500-25FO
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-H0-0500-25FO
Bottles, narrow or wide neck, square or rectangular, with thread
Bottles, narrow or wide neck, square or rectangular, with thread

500 ml, 25 mm, 54,5×73,0×171,3 mm

Price
SFr. 231.00
Log in for availability
1 * 210 ST
Product Details & Documents

HDPE, natural.

  • Rigid and shatter-proof
  • Resistant to water, aqueous solutions and most chemicals
  • Excellent water vapour resistance
  • Ribbed sides for secure grip

Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.

Ordering information: Screw caps must be ordered seperately.

Documents

Specifications
  • Capacity:
    500 ml
  • Seq:
    04
  • W×D×H:
    54,5×73,0×171,3 mm
  • Neck I-Ø:
    25 mm