Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Bottles, narrow or wide neck, square or rectangular, with thread

Bottles, narrow or wide neck, square or rectangular, with thread

250 ml, 25 mm, 43,0×139,8×55,0 mm
Catalog # RIXI2-V0-0250-25WA
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-V0-0250-25WA
Bottles, narrow or wide neck, square or rectangular, with thread
Bottles, narrow or wide neck, square or rectangular, with thread

250 ml, 25 mm, 43,0×139,8×55,0 mm

Price
SFr. 392.00
Log in for availability
1 * 412 ST
Product Details & Documents

HDPE, natural.

  • Rigid and shatter-proof
  • Resistant to water, aqueous solutions and most chemicals
  • Excellent water vapour resistance
  • Ribbed sides for secure grip

Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.

Ordering information: Screw caps must be ordered seperately.

Documents

Specifications
  • Capacity:
    250 ml
  • Seq:
    02
  • W×D×H:
    43,0×139,8×55,0 mm
  • Neck I-Ø:
    25 mm