Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Gel documentation systems, Axygen®

Gel documentation systems, Axygen®

Gel documentation system, GD-1000
Catalog # AXYGGD-1000
Supplier:   Corning
Gel documentation systems, Axygen®
Catalog # AXYGGD-1000
Supplier:  Corning
Gel documentation systems, Axygen®
Gel documentation systems, Axygen®

Gel documentation system, GD-1000

Price
SFr. 7’850.00
Log in for availability
1 * 1 ST
Product Details & Documents

Axygen® gel documentation systems easily capture publication quality, 16 bit TIFF images. The systems are quick to set up and have an intuitive user interface for image capture, annotation, and contrast adjustment. Images are easily saved and opened in common gel analysis software for more detailed analysis.

  • Auto exposure - no manual manipulation of the camera required
  • Ready to use system - just connnect to computer and load the software
  • Long-life dual wavelength transilluminators
  • Exceptionally high resolution (5,4 MP) camera
  • UV cut-off switch to prevent exposure to ultra-violet light if door is opened while the UV light is on
  • Transillumination bulbs last for 30000 hours

The darkroom tab allows users to select from UV 302, UV 365, epi white, or epi blue (BL system only) light sources, as well as an optional trans white light illumination tray.

The auto exposure tool calculates the optimal exposure time with one click. The Slider tool can be used to manually adjust the exposure time and view an updated live image. The select ROI tool calculates a region of interest. The auto exposure calculations are only based on the selected region. This feature is especially useful for gels that have either intense or faint bands.

The band excision tool allows the user to temporarily override the safety precautions in the system to view the gel with the light on.
NOTE: Protective eyewear must always be worn when working with UV light.

Imaging tools include crop, rotate, resize, contrast, saturation, and zoom. Annotation tools include a variety of text and drawing tools. Finished images can be saved, printed, emailed, or exported for further analysis.

The BL model has all the features of the standard system, as well as built-in blue lights and a built-on Microsoft® Windows® tablet. The blue lights are designed for use with EtBr replacement dyes to prevent damage to DNA that will be excised for subsequent analysis.

Certifications: GD-1000 and GDBL-1000 are CE, cTUVus certified. GD-PRT is CE, cTUVus,UL,FCC certified.

Ordering information: Microsoft Windows 7 or higher is required and must be ordered separately. Minimum hardware requirements: 1,4 GHz processor speed, 2 GB RAM, 16 GB free hard disk space, 2 USB ports.

Delivery information: System includes a dual-wavelength transilluminator, 5,4 MP image resolution camera, and image acquisition software. The BL model includes a Windows® tablet computer.

Specifications
  • Description:
    Gel documentation system, GD-1000
  • Seq:
    01
  • Image area:
    150×200 mm
  • Cat. No.:
    AXYGGD-1000
  • Lighting:
    Optional trans white light illumination tray
  • W×D×H:
    304,8×381×546 mm
  • Lens:
    f1.8
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 1 user license of total lab 1D
    1 user license of total lab 1D
    AXYGGD-1D
    Log in for availability
    1 * 1 ST - SFr. 1’120.00

Product Information

  • Catalog #
    Availability
    Price
  • Optional green filter (572 nm)
    Optional green filter (572 nm)
    AXYGGDBL-GREEN
    Log in for availability
    1 * 1 ST - SFr. 1’730.00

Product Information

  • Catalog #
    Availability
    Price
  • Optional blue filter (497 nm)
    Optional blue filter (497 nm)
    AXYGGDBL-BLUE
    Log in for availability
    1 * 1 ST - SFr. 1’780.00

Product Information

  • Catalog #
    Availability
    Price
  • UV transmitting tray (protects UV transilluminator when cutting out bands)
    UV transmitting tray (protects UV transilluminator when cutting out bands)
    AXYGGD-GCS
    Log in for availability
    1 * 1 ST - SFr. 302.00

Product Information

  • Catalog #
    Availability
    Price
  • USB hub
    USB hub
    AXYGGD-USBS
    Log in for availability
    1 * 1 ST - SFr. 180.00

Product Information

  • Catalog #
    Availability
    Price
  • Orange glasses (reduces background when cutting out bands with blue light)
    Orange glasses (reduces background when cutting out bands with blue light)
    AXYGGD-OG
    Log in for availability
    1 * 1 ST - SFr. 180.00

Product Information

  • Catalog #
    Availability
    Price
  • USB mouse and keyboard
    USB mouse and keyboard
    AXYGGD-USBMK
    Log in for availability
    1 * 1 ST - SFr. 289.00

Product Information

  • Catalog #
    Availability
    Price
  • Thermal printer paper
    Thermal printer paper
    AXYGGD-PAPER
    Log in for availability
    1 * 1 ST - SFr. 53.00

Product Information

  • Catalog #
    Availability
    Price
  • Blue light conversion screen for GD-1000
    Blue light conversion screen for GD-1000
    AXYGGD-BLCS
    Log in for availability
    1 * 1 ST - SFr. 1’140.00

Product Information

  • Catalog #
    Availability
    Price
  • Gel carrying tray for GD-1000 and GDBL-1000
    Gel carrying tray for GD-1000 and GDBL-1000
    AXYGGD-GCT
    Log in for availability
    1 * 1 ST - SFr. 300.00

Product Information

  • Catalog #
    Availability
    Price
  • White light conversion screen for GD-1000 and GDBL-1000
    White light conversion screen for GD-1000 and GDBL-1000
    AXYGGD-WLCS
    Log in for availability
    1 * 1 ST - SFr. 552.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.