Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Microcarriers, Corning®

Microcarriers, Corning®

Corning® CellBIND® Microcarriers, 1×500 g bottle
Catalog # 734-2914
   Low Manufacturing Impact
Supplier:   Corning
Microcarriers, Corning®
Catalog # 734-2914
Supplier:  Corning
   Low Manufacturing Impact
Microcarriers, Corning®
Microcarriers, Corning®

Corning® CellBIND® Microcarriers, 1×500 g bottle

Price
SFr. 6’120.00
Log in for availability
1 * 1 ST
Product Details & Documents

Corning® Microcarriers are designed to simplify bioprocessing scale up. The microcarriers are sterile, ready to use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface treated to enhance cell attachment, maximising cell yield and viability.

  • USP Class VI polystyrene material provides a consistent platform
  • Available with a choice of surface treatments
  • Sterile (SAL 10⁻⁶)
  • Certified non pyrogenic
  • Available as closed system solutions

Corning® Microcarriers are available with a choice of surface treatments. Corning Synthemax® II substrate creates a synthetic surface on the microcarriers for stem cell expansion. It is recommended to use Low Concentration for MSC applications and High Concentration for iPS/ES applications. Corning CellBIND® surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment. Corning® Microcarriers with a positive charge surface treatment or collagen coating are also available.

Bead size: 125 to 212 µm
Density: 1,026 ±0,0004 g/cm³
Surface area: 360 cm²/g

Specifications
  • Description:
    Corning® CellBIND® Microcarriers, 1×500 g bottle
  • Seq:
    06
  • Cat. No.:
    734-2914
  • Environmental certification:
    RECs, ISO 14001 - Kennebunk
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Aseptic transfer cap, PP, orange, disposable ,45 mm, MPC, for 100 g microcarrier bottle
    Aseptic transfer cap, PP, orange, disposable ,45 mm, MPC, for 100 g microcarrier bottle
    734-2920
    Log in for availability
    1 * 1 ST - SFr. 329.00

Product Information

  • Catalog #
    Availability
    Price
  • Aseptic transfer cap, PP, orange, disposable ,48 mm, male luer lock, for 500 g microcarrier bottle
    Aseptic transfer cap, PP, orange, disposable ,48 mm, male luer lock, for 500 g microcarrier bottle
    734-2921
    Log in for availability
    1 * 1 ST - SFr. 263.00

Product Information

  • Catalog #
    Availability
    Price
  • Aseptic transfer cap, PP, orange, disposable ,48 mm, MPC, for 500 g microcarrier bottle
    Aseptic transfer cap, PP, orange, disposable ,48 mm, MPC, for 500 g microcarrier bottle
    734-2922
    Log in for availability
    1 * 1 ST - SFr. 282.00

Product Information

  • Catalog #
    Availability
    Price
  • Aseptic transfer cap, PP, orange, disposable ,45 mm, male luer lock, for 100 g microcarrier bottle
    Aseptic transfer cap, PP, orange, disposable ,45 mm, male luer lock, for 100 g microcarrier bottle
    734-2919
    Log in for availability
    1 * 1 ST - SFr. 307.00