Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Labels, pipe marking

GHS labels with symbols GHS06, GHS08 and GHS05, Polyester, Brown, 250×26 mm, 4 labels/card
Catalog # BRDYN005163
Supplier:   Brady
Labels, pipe marking
Catalog # BRDYN005163
Supplier:  Brady
Labels, pipe marking
Labels, pipe marking

GHS labels with symbols GHS06, GHS08 and GHS05, Polyester, Brown, 250×26 mm, 4 labels/card

Price
22.30 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.

  • Promotes safety and simplifies maintenance
  • Arrows are pre-cut, and hence does not requires scissors additionally
  • Resistant to temperatures from –40 to +120 °C
  • Resistant to ultraviolet rays and conditions

The markers have a frame that contrasts with the color of the text to increase visibility.

Specifications
  • Colour:
    Brown
  • Description:
    GHS labels with symbols GHS06, GHS08 and GHS05
  • Dimensions:
    250×26 mm
  • Material:
    Polyester
  • Seq:
    18
  • Packed:
    4 labels/card