Labels, pipe marking
Pipe marking labels with GHS02 symbol, Polyester, Brown, 250×26 mm, 4 labels/card
Codice catalogo BRDYN005108
Nome del fornitore: Brady
Vai a
Product Details & Documents
These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.
- Promotes safety and simplifies maintenance
- Arrows are pre-cut, and hence does not requires scissors additionally
- Resistant to temperatures from –40 to +120 °C
- Resistant to ultraviolet rays and conditions
The markers have a frame that contrasts with the color of the text to increase visibility.
Specifiche
- Colour:Brown
- Description:Pipe marking labels with GHS02 symbol
- Dimensions:250×26 mm
- Material:Polyester
- Seq:16
- Packed:4 labels/card
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



