Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with Quickfit® ground joint

Flasks, Erlenmeyer, with Quickfit® ground joint

2000 ml, 270 mm, 160 mm, 29/32 NS
Catalog # BIBBFE2L/4
Supplier:   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Catalog # BIBBFE2L/4
Supplier:  SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

2000 ml, 270 mm, 160 mm, 29/32 NS

Price
373.00 SFr.
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

Certifications: ISO 4797

Specifications
  • Ext.Ø:
    160 mm
  • Socket size:
    29/32 NS
  • Capacity:
    2000 ml
  • Height:
    270 mm