Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Thermo socks

Thermo socks

Black/grey, 39 - 42
Catalog # ELTN900018/39-42
Supplier:   ELTEN
Thermo socks
Catalog # ELTN900018/39-42
Supplier:  ELTEN
Thermo socks
Thermo socks

Black/grey, 39 - 42

Price
9.50 SFr.
Log in for availability
1 * 1 PAIRE
Product Details & Documents

Warming and highly elastic socks made of 45% wool, 33% acrylic, 10% polyamide and 12% elastane.

  • Strengthened heel, toe and sole for optimum support and pressure absorption
  • Highly elastic, non-constricting cuff fits any leg width and guarantees soft wearing comfort
  • Anatomically shaped foot bed is designed to fit the right and left foot
  • Eudermic materials for dry feet
  • Transport of humidity prevents moisture absorption
  • Washed antistatically
Specifications
  • Shoe size:
    39 - 42
  • Colour:
    Black/grey
  • Seq:
    02
  • Cat. No.:
    ELTN900018/39-42
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Fabric:
    45% wool, 33% acrylic, 10% polyamide and 12% elastane
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.