Refrigerated Circulators, ARCTIC
A10B-SC150, −10…+100 °C, 0,02 °C, 0,25 kW, 17 - 30 l, 297,2×200×365 mm, 44,5 kg
Catalog # HAKA1534101
Supplier: THERMO ELECTRON LED
Jump to:
Product Details & Documents
CFC-free refrigerated bath circulators provide cooling for open and closed applications. These bath circulators with a stainless-steel reservoir can be configured with six different controller options, so the user can choose the right model for the application.
- Energy-saving feature limits power consumption
- Three-sided ventilation: Up to two sides can be blocked with full refrigeration performance with no degradation of equipment
- Features draining port at the front and integrated handles
- Small refrigeration circulators are optimised for laboratories, they have small footprint and low noise
- Thermostat can be moved through 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0,25 NPT male, 0,375" Ext. Ø
Maximum pump capacities:
SC models: 17 L/min
AC models: 20 L/min
: Supplied with control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, six foot power cord, bath cover.
Specifications
- Temperature Range:−10…+100 °C
- Weight:44,5 kg
- Capacity:17 - 30 l
- Seq:26
- W×D×H:297,2×200×365 mm
- Cooling capacity:0,25 kW
- Temp. stability:0,02 °C
- Type:A10B-SC150
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Round foils



