Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Precision™ General purpose water baths

General purpose water bath, GP 10, 800 W, Ambient...100 °C, ±0,1 °C, 10 L, 300×153×65 mm, 355×246×232 mm
  HAKATSGP10
Precision™ General purpose water baths
  HAKATSGP10
Precision™ General purpose water baths
Precision™ General purpose water baths

General purpose water bath, GP 10, 800 W, Ambient...100 °C, ±0,1 °C, 10 L, 300×153×65 mm, 355×246×232 mm

 
SFr. 1’240.00
   
1 * 1 ST
 

Precision™ general purpose water baths are designed to maintain water temperature from ambient to 100 °C.

  • Smaller footprint, compared to previous models, frees up valuable benchtop space
  • Advanced microprocessor controller is designed for extended functionality
  • Protects work with audible alarms
  • Conveniently save commonly used settings with four temperature presets

These rugged, high-performance baths range from 2 to 28 litres, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

The temperature uniformity lies at a range of ±0,2 °C.

Electrical information: 100 to 115 V/200 to 230 V, 50/60 Hz

 : cULus Listed, CE compliant, US FDA Class I Medical Device.

 : Baths come with clear polycarbonate gable cover, diffuser tray, drain hose and rubber duck. Includes a setting for thermal beads. Comes with N5-15 Plug.

 
  • Temperature Range:
    Ambient...100 °C
  • Capacity:
    10 L
  • Description:
    General purpose water bath, GP 10, 800 W
  • Seq:
    03
  • W×D×H:
    355×246×232 mm
  • Bath W×D×H:
    300×153×65 mm
  • Temp. stability:
    ±0,1 °C
Accessories

 

  •  
    Description
    For
     
     
  • HAKA1546230Q
    Concentric ring cover, 4 holes
    GP10
       
    1 * 1 ST - SFr. 783.00

 

  •  
    Description
    For
     
     
  • HAKA1546231Q
    Concentric ring cover, 6 holes
    GP20, GP28
       
    1 * 1 ST - SFr. 1’010.00

 

  •  
    Description
    For
     
     
  • HAKATSGPACL05
    Polycarbonate gable cover
    GP05, GP2S
       
    1 * 1 ST - SFr. 241.00

 

  •  
    Description
    For
     
     
  • HAKATSGPACL10
    Polycarbonate gable cover
    GP10
       
    1 * 1 ST - SFr. 277.00

 

  •  
    Description
    For
     
     
  • HAKATSGPACL20
    Polycarbonate gable cover
    GP20, GP28
       
    1 * 1 ST - SFr. 304.00

 

  •  
    Description
    For
     
     
  • HAKA3161601
    Stainless steel test tube rack
    GP20, GP28
       
    1 * 1 ST - SFr. 521.00

 

  •  
    Description
    For
     
     
  • HAKAGPSSL20
    Stainless steel gable cover
    GP20, GP28
       
    1 * 1 ST - SFr. 486.00

 

  •  
    Description
    For
     
     
  • HAKATSGPACL02
    Polycarbonate gable cover
    GP02
       
    1 * 1 ST - SFr. 211.00

 

  •  
    Description
    For
     
     
  • HAKA3166183
    Stainless steel Petri dish rack
    GP20, GP28
       
    1 * 1 ST - SFr. 409.00

 

  •  
    Description
    For
     
     
  • HAKAGPSSL02
    Stainless steel gable cover
    GP02
       
    1 * 1 ST - SFr. 400.00

 

  •  
    Description
    For
     
     
  • HAKAGPSSL05
    Stainless steel gable cover
    GP05, GP2S
       
    1 * 1 ST - SFr. 439.00

 

  •  
    Description
    For
     
     
  • HAKAGPSSL10
    Stainless steel gable cover
    GP10
       
    1 * 1 ST - SFr. 451.00