Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Precision™ General purpose water baths

Precision™ General purpose water baths

General purpose water bath, GP 02, 200 W, Ambient...90 °C, ±0,1 °C, 2 L, 138×155×150 mm, 230×199×233 mm
Catalog # HAKATSGP02
Supplier:   THERMO ELECTRON LED
Precision™ General purpose water baths
Catalog # HAKATSGP02
Precision™ General purpose water baths
Precision™ General purpose water baths

General purpose water bath, GP 02, 200 W, Ambient...90 °C, ±0,1 °C, 2 L, 138×155×150 mm, 230×199×233 mm

Price
SFr. 926.00
Log in for availability
1 * 1 ST
Product Details & Documents

Precision™ general purpose water baths are designed to maintain water temperature from ambient to 100 °C.

  • Smaller footprint, compared to previous models, frees up valuable benchtop space
  • Advanced microprocessor controller is designed for extended functionality
  • Protects work with audible alarms
  • Conveniently save commonly used settings with four temperature presets

These rugged, high-performance baths range from 2 to 28 litres, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

The temperature uniformity lies at a range of ±0,2 °C.

Electrical information: 100 to 115 V/200 to 230 V, 50/60 Hz

 : cULus Listed, CE compliant, US FDA Class I Medical Device.

 : Baths come with clear polycarbonate gable cover, diffuser tray, drain hose and rubber duck. Includes a setting for thermal beads. Comes with N5-15 Plug.

Documents

Specifications
  • Temperature Range:
    Ambient...90 °C
  • Capacity:
    2 L
  • Description:
    General purpose water bath, GP 02, 200 W
  • Seq:
    01
  • W×D×H:
    230×199×233 mm
  • Bath W×D×H:
    138×155×150 mm
  • Temp. stability:
    ±0,1 °C
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Concentric ring cover, 4 holes
    Concentric ring cover, 4 holes
    HAKA1546230Q
    GP10
    Log in for availability
    1 * 1 ST - SFr. 783.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Concentric ring cover, 6 holes
    Concentric ring cover, 6 holes
    HAKA1546231Q
    GP20, GP28
    Log in for availability
    1 * 1 ST - SFr. 1’010.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL05
    GP05, GP2S
    Log in for availability
    1 * 1 ST - SFr. 241.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL10
    GP10
    Log in for availability
    1 * 1 ST - SFr. 277.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL20
    GP20, GP28
    Log in for availability
    1 * 1 ST - SFr. 304.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel test tube rack
    Stainless steel test tube rack
    HAKA3161601
    GP20, GP28
    Log in for availability
    1 * 1 ST - SFr. 521.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL20
    GP20, GP28
    Log in for availability
    1 * 1 ST - SFr. 486.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Polycarbonate gable cover
    Polycarbonate gable cover
    HAKATSGPACL02
    GP02
    Log in for availability
    1 * 1 ST - SFr. 211.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel Petri dish rack
    Stainless steel Petri dish rack
    HAKA3166183
    GP20, GP28
    Log in for availability
    1 * 1 ST - SFr. 409.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL02
    GP02
    Log in for availability
    1 * 1 ST - SFr. 400.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL05
    GP05, GP2S
    Log in for availability
    1 * 1 ST - SFr. 439.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel gable cover
    Stainless steel gable cover
    HAKAGPSSL10
    GP10
    Log in for availability
    1 * 1 ST - SFr. 451.00