Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Rectangular cuvettes

Rectangular cuvettes

Rectangular cell with lid, 45 mm, 2 ml, 10 mm, Optical glass
Catalog # SCLI80-2003-87
Supplier:   BIOCHROM
Rectangular cuvettes
Catalog # SCLI80-2003-87
Supplier:  BIOCHROM
Rectangular cuvettes

Rectangular cell with lid, 45 mm, 2 ml, 10 mm, Optical glass

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Path length:
    10 mm
  • Volume:
    2 ml
  • Window material:
    Optical glass
  • Description:
    Rectangular cell with lid
  • Height:
    45 mm
  • Seq:
    05