Rectangular cuvettes
Rectangular cell with stopper, 48 mm, 2 ml, 10 mm, UV silica
Katalognr. SCLI80-2002-70
Anbieter: BIOCHROM
Direkt zu
Product Details & Documents
Technische Daten
- Path length:10 mm
- Volume:2 ml
- Window material:UV silica
- Description:Rectangular cell with stopper
- Height:48 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



