Robotic tips, Axygen®, for Beckman®
FXF-165-WB-R-S (wide bore), 165 µl, +, +, Transparent, AP-96 / SPAN-8 / MP200, 50 racks, 96 each
Supplier: Corning
Robotic tips, Axygen®, for Beckman®
Catalog # AXYGFXF-165-WB-R-S
Supplier: Corning
Jump to:
Product Details & Documents
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Documents
Specifications
- Packed:50 racks, 96 each
- Sterile:+
- Volume:165 µl
- Seq:38
- Tip style:FXF-165-WB-R-S (wide bore)
- Tip colour:Transparent
- For use with:AP-96 / SPAN-8 / MP200
- Filter:+
- Cat. No.:AXYGFXF-165-WB-R-S
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



