Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Collection containers, Corning®

Collection container EVA, 5 L
Catalog # MDTC91-200-05
Supplier:   Corning
Collection containers, Corning®
Catalog # MDTC91-200-05
Supplier:  Corning
Collection containers, Corning®
Collection containers, Corning®

Collection container EVA, 5 L

Price
108.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.

  • Single-use bags
  • Material ULDPE
  • Designed to be practical and cost-effective alternatives to rigid-walled containers
  • Ideal for biopharmaceutical applications

Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.

Port 1: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, Male MPX connector, Female MPC cap, pinch clamp.
Port 2: 40 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ⁵/₃₂" Barb, Swabable valve, Non-breather Female Luer cap.
Port 3: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, 1,5" Tri-clover with ¹/₂" Barb, pinch clamp

Specifications
  • Capacity:
    5 L
  • Description:
    Collection container EVA
  • Seq:
    07
  • Cat. No.:
    MDTC91-200-05
  • Port:
    Port 1: Male Luer connector with ¹/₈ Barb + cap, 2' L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Slide clamp
    Port 2: Male MPC connector with ³/₈ Barb + cap, 6 L × ³/₈ Int.Ø ×⁵/₈" Ext.Ø PCMGS tubing, Slide clamp
    Port 3: Female Luer with ³/₁₆ Barb, Swabbable valve, cap
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.