Collection containers, Corning®
Product Details & Documents
Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.
- Single-use bags
- Material ULDPE
- Designed to be practical and cost-effective alternatives to rigid-walled containers
- Ideal for biopharmaceutical applications
Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.
Port 1: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, Male MPX connector, Female MPC cap, pinch clamp.
Port 2: 40 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ⁵/₃₂" Barb, Swabable valve, Non-breather Female Luer cap.
Port 3: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, 1,5" Tri-clover with ¹/₂" Barb, pinch clamp
Documents
Specifications
- Capacity:50 L
- Description:Collection container Metallocene
- Seq:03
- Cat. No.:MDTC91-100-30
- Port:Port 1: 24 L × ³/₈ Int.Ø ×⁵/₈ Ext.Ø tubing, Male CPC connector with ³/₈" barb, PVC dust cover cap, pinch clamp
Port 2: 24 L × ³/₈ Int.Ø ×⁵/₈ Ext.Ø tubing, Male CPC connector with ³/₈" barb, PVC dust cover cap, pinch clamp
Port 3: 36 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ¹/₈" Barb, Male Luer cap
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



