Collection containers, Corning®
Collection container Metallocene, 25 L
Supplier: Corning
Jump to:
Product Details & Documents
Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.
- Single-use bags
- Material ULDPE
- Designed to be practical and cost-effective alternatives to rigid-walled containers
- Ideal for biopharmaceutical applications
Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.
Port 1: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, Male MPX connector, Female MPC cap, pinch clamp.
Port 2: 40 L × ¹/₈ Int.Ø ×¹/₄ Ext.Ø tubing, Female Luer with ⁵/₃₂" Barb, Swabable valve, Non-breather Female Luer cap.
Port 3: 60 L × ¹/₂ Int.Ø ×³/₄ Ext.Ø tubing, 1,5" Tri-clover with ¹/₂" Barb, pinch clamp
Specifications
- Capacity:25 L
- Description:Collection container Metallocene
- Seq:01
- Cat. No.:MDTC91-001-MB
- Port:Port 1: 24 L × ¹/₄ Int.Ø ×³/₈" Ext.Ø PCMGS tubing, Female Luer with ¹/₄" barb, cap, slide clamp
Port 2: 24 L × ¹/₄ Int.Ø ×³/₈" Ext.Ø PCMGS tubing, Male Luer with ¹/₄" barb, cap, slide clamp



