Automatic Burettes, Pellet Pattern, Class AS
25 ml, 0,05 ml, 912 mm, 0,03 ± ml
Catalog # SCOT243173306
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Burette, automatic, Pellet, DURAN® borosilicate glass, with PTFE key, class AS.
- 30 seconds waiting time
- Schellbach stripe and main graduations as circular divisions
- Supplied with reservoir bottle and blow ball
Certifications: DIN EN ISO 385
Documents
243173606
Images 360
Specifications
- Capacity:25 ml
- Length:912 mm
- Seq:02
- Division:0,05 ml
- Tolerance:0,03 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



