Extraction thimbles, Munktell
40×150 mm
BINZ400024
: Ahlstrom
Grade ET/401
Particularly suitable for the extraction of organic combinations out of reaction mixtures, food, natural substances, lacquer and binder analysis in paint colours, dust and tar determination in gases.
Max. Temperature: 120 °C.
Grade MK 360
A special development for the analysis of air pollution.
Max. Temperature: 900 °C
Grade MG160
Filter thimbles of high purity particularly recommended for aggressive solvents. For analytical registration of environmental pollution.
Max. Temperature: 500 °C
T* indicates is used for Tecator machines
- Int.Ø×H:40×150 mm
- Seq:40



