MicroThief Powder Sampler
MicroThief powder sampler, Stainless steel 316L, 350 mm, 0.01 - 0.10 ml
SAMP1074A-350
The MicroThief powder sampler is designed for the sampling of very small volumes of free-flowing powders.
- Perfect for sampling very low volumes
- Ideal for unit dose sampling
- Suitable for free-flowing powders and granules
- Fast delivery
- Available from stock
The MicroThief is ideal for taking very low volume samples of free-flowing powders and granules. The sampler is available in different lengths, allowing point samples to be taken from different depths. The MicroThief is made from chemically resistant 316L stainless steel, which has excellent chemical resistance properties.
- Volume:0.01 - 0.10 ml
- Description:MicroThief powder sampler
- Length:350 mm
- Material:Stainless steel 316L
- Seq:01



