Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dissolved oxygen probes

Dissolved oxygen probes

Dissolved oxygen probe LE621 (IP 67), galvanic, with NTC30 KΩ temperature probe, LE621 (IP 67), galvanic, with NTC30 KΩ, 0 - 200%, 0 - 20 mg/l, 0...+50 °C, PVC, BNC/Cinch, 1 m cable, 12×120 mm
Catalog # 664-0217
Supplier:   Mettler - Toledo
Dissolved oxygen probes
Catalog # 664-0217
Supplier:  Mettler - Toledo
Dissolved oxygen probes
Dissolved oxygen probes

Dissolved oxygen probe LE621 (IP 67), galvanic, with NTC30 KΩ temperature probe, LE621 (IP 67), galvanic, with NTC30 KΩ, 0 - 200%, 0 - 20 mg/l, 0...+50 °C, PVC, BNC/Cinch, 1 m cable, 12×120 mm

Price
SFr. 488.00
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Concentration:
    0 - 200%, 0 - 20 mg/l
  • Connection:
    BNC/Cinch, 1 m cable
  • Ø×L:
    12×120 mm
  • Type:
    LE621 (IP 67), galvanic, with NTC30 KΩ
  • Description:
    Dissolved oxygen probe LE621 (IP 67), galvanic, with NTC30 KΩ temperature probe
  • Material:
    PVC
  • Seq:
    05
  • Temp.:
    0...+50 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Electrolyte for InLab® 605 DO probe, one 25 ml bottle
    Electrolyte for InLab® 605 DO probe, one 25 ml bottle
    METT51340294
    Log in for availability
    1 * 25 mL - SFr. 37.00

Product Information

  • Catalog #
    Availability
    Price
  • Membrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyte
    Membrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyte
    664-1006
    Log in for availability
    1 * 1 ST - SFr. 376.00

Product Information

  • Catalog #
    Availability
    Price
  • Calibration bottle for InLab® 605 DO probe
    Calibration bottle for InLab® 605 DO probe
    662-0534
    Log in for availability
    1 * 1 ST - SFr. 23.10

Product Information

  • Catalog #
    Availability
    Price
  • Sealing kit for InLab® 605 DO probe
    Sealing kit for InLab® 605 DO probe
    METT51340295
    Log in for availability
    1 * 1 ST - SFr. 26.70

Product Information

  • Catalog #
    Availability
    Price
  • Zero oxygen tablets, used for calibration
    Zero oxygen tablets, used for calibration
    METT51300140
    Log in for availability
    1 * 20 ST - SFr. 66.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.