Nano filter vials, SINGLE StEP™
PVDF *, 0,45 µm, Yellow
Catalog # THMS25541-200
Supplier: THOMSON INSTRUMENT
Jump to:
Product Details & Documents
Nano filter vials with nylon, PES, PTFE or PVDF membranes.
- Minimise sample loss by eliminating multiple transfers
- Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
- Low dead volume unit contains rugged PP insert with 450 µl loading capacity
- Easy to press down with toggle press
Standard filter vials are recommended for samples containing less than 10% solid particulates and also offers fast sample filtration. The introduction of Capillary and Nano UHPLC machines have expanded the use of limited sample volumes 10 to 100 µl. Simple replacements for HPLC vials, HPLC caps, syringes, needles and syringe filters. They protect HPLC, GC, GC-MS and LC-MS systems against contaminants and particulates.
* with pre-slit cap
Specifications
- Membrane:PVDF *
- Pore size:0,45 µm
- Colour:Yellow
- Seq:23
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



