Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Label printer BBP™12

Label printer BBP™12

BBP™12 Desktop label printer, 300 dpi, English version with UK-plug
Catalog # 116-0606
Label printer BBP™12
Catalog # 116-0606
Supplier:  
Label printer BBP™12
Label printer BBP™12

BBP™12 Desktop label printer, 300 dpi, English version with UK-plug

Discontinued
Product Details & Documents

The BBP™12 bench top label printer is a compact, reliable and affordable entry level printer to identify cables, components, products and laboratory samples for customers who require low volumes of various, quality identification labels. The printer can print on a multitude of materials in various sizes including nylon cloth, paper, polyester, polyimides, polyolefin, polypropylene, tamper evident materials, vinyl (also self-laminating), vinyl cloth, to produce labels, tags, cable markers, sleeves (both ladder and continuous).

  • Accurate image printing, 300 dpi gives good print resolution
  • Supports a multitude of materials from 10 to 112 mm wide
  • Easy to use with intuitive software interface and full colour LCD display
  • Can work in a network or stand-alone
  • Print speed = 100 mm/sec
  • Real time clock feature

Delivery information: The LAB-KIT comprises the BBP12 label printer with an unwinder (media holder), USB cable, power cord, product CD, Quick Start Guide, a LabelMark Pro CD.

Documents

Specifications
  • Description:
    BBP™12 Desktop label printer, 300 dpi, English version with UK-plug
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • External material holder
    External material holder
    116-0611
    BBP11/BBP12
    Log in for availability
    1 * 1 ST - SFr. 45.20

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - SFr. 1’150.00

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - SFr. 510.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - SFr. 1’150.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - SFr. 1’150.00