Label printer BBP™12
BBP™12 Desktop label printer, 300 dpi, LAB KIT, UK-plug
116-0610
The BBP™12 bench top label printer is a compact, reliable and affordable entry level printer to identify cables, components, products and laboratory samples for customers who require low volumes of various, quality identification labels. The printer can print on a multitude of materials in various sizes including nylon cloth, paper, polyester, polyimides, polyolefin, polypropylene, tamper evident materials, vinyl (also self-laminating), vinyl cloth, to produce labels, tags, cable markers, sleeves (both ladder and continuous).
- Accurate image printing, 300 dpi gives good print resolution
- Supports a multitude of materials from 10 to 112 mm wide
- Easy to use with intuitive software interface and full colour LCD display
- Can work in a network or stand-alone
- Print speed = 100 mm/sec
- Real time clock feature
: The LAB-KIT comprises the BBP12 label printer with an unwinder (media holder), USB cable, power cord, product CD, Quick Start Guide, a LabelMark Pro CD.
- Description:BBP™12 Desktop label printer, 300 dpi, LAB KIT, UK-plug
- Seq:05
- Cat. No.:116-0610
Accessories
- DescriptionFor
- DescriptionFor
- BRDY149187Brady workstation automation software suiteBBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A65001 * 1 ST - SFr. 1’150.00
- Description
- DescriptionFor
- BRDY145445Workstation lockout writer software appBBP®31, BBP®33, BBP®85, i33001 * 1 ST - SFr. 1’150.00
- DescriptionFor
- BRDY149445Brady workstation scan and print software suiteBBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 22001 * 1 ST - SFr. 1’150.00



